Abbotsford
KLN5716

KLEIN TOOLS 5716 PowerLine™ Knife Holder Powerline Tool Holders Black Cordura Nylon

Price $16.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5716

Description

Holds standard utility knife or other small tools.


Holds standard utility knife or other small tools

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Knife Holder Type Powerline Tool Holders
Width 1 in Height 2-1/2 in
Depth 7-3/4 in Belts Size Up to 2-1/4 in W
Material Cordura Nylon Color Black
For Use With Standard Utility Knife or other Small Tools Application Holds standard utility knife or other small tools.
UPC 092644551819

Packages

1 - UNIT - 1