Abbotsford
KLN44222

KLEIN TOOLS 44222 Pocket Knife, REALTREE XTRA™ Camo, Tanto Blade

Price $56.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44222

Description

This pocket knife features a REALTREE™ Camo patterned handle and a tanto blade for piercing hard materials. Klein Tools offers a wide range of knives and other cutting tools for professional applications across all trades. Klein Tools’ pocket knives are trade-tested, valuable for splitting cable and stripping wire on a jobsite, as well as performing everyday tasks off the site. The entire line of pocket knives are durable, with long-lasting sharp blades, and are made to stand up to whatever the job throws at them.


Black 440A stainless steel tanto-style blade for superior edge retention and ease of sharpening

Rugged REALTREE XTRA™ camouflage handle with rubber finger grip holds up on the jobsite

Half-serrated, half fine-edge blade allows for slicing and piercing types of cuts

Deep-pocket/low-carry pocket clip allows the knife to fit completely and securely in a pocket

3-1/2-Inch blade length

Specifications

Brand Name Klein Tools Sub Brand Realtree Xtra®
Item Name Pocket Knife Type Liner Lock
Blade Size 3-1/2 in L Blade Material 440A Stainless Steel
Overall Length 8-1/8 in Handle Color Camouflage
Blade Finish Black Oxide Blade Positions 1
Blade Type Tanto Handle Material Nylon/Rubber
Standards California Proposition 65 Warning UPC 092644442223

Packages

1 - UNIT - 1