Abbotsford
KLN22000

KLEIN TOOLS 22000 Snip Steel 1-3/4 in L Nickel Chrome

Price $58.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:22000

Description

Nickel chrome plating resists corrosion and rusting. High leverage provides powerful cutting action for light metals, rubber and heavy fabrics.


These snips Cut cordage, rubber, fabric cable and wire

High-leverage design provides powerful cutting action for light metals, rubber and heavy fabrics

Nickel chrome plating resists corrosion and rusting

1.75-Inch (45 mm) cut length

Specifications

Brand Name Klein Tools Item Name Snip
Type Industrial, High-Leverage Overall Length 7 in
Blade Material Steel Blade Finish Nickel Chrome
Handle Type Steel Handle Material Steel and coated in nickel chrome to resist corrosion and rusting
Handle Color Steel Cutting Edge Length 1-3/4 in
Weight 0.340 lb Application Cutting of Light Metals, Rubber and Heavy Fabrics
UPC 092644220005

Packages

1 - UNIT - 1