Abbotsford
MIL48223017

MILWAUKEE 48-22-3017 Kevlar® Shears

Price $39.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3017

Description

The MILWAUKEE® Kevlar® Shears deliver easy cuts and strong Kevlar® grip. The durable high-carbon stainless steel blades stay sharp and maintain blade durability while cutting through Kevlar®, cabling, zip ties, and other materials. A non-slip, micro-serrated blade, keeps Kevlar® securely held in place while cutting. These shears also feature an ergonomic overmolded handle for better comfort. Milwaukee® Kevlar® Shears are backed by Milwaukee’s Limited Lifetime Warranty.


Easy Cuts. Strong Kevlar Grip.

Durable Steel Blades Stay Sharp

Non-Slip Micro Serrated Blade

Comfortable Handle Fit

Full Blade Serrations

Overmold Handle for Comfort

Low-Profile Joint for Easy Access

Black Oxide Blade Coating for Rust Resistance

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Blade Material High Carbon Steel
Handle Type Ergonomic Handle Material Rubber
Weight 0.27 lb UPC 045242884018

Packages

1 - UNIT - 1