Abbotsford
KLN7310P

KLEIN TOOLS 7310-P Heavy Duty Bent Trimmer, Right-Handed, 11-Inch

Price $38.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:7310-P

Description

Scissors with extra-long blades and versatile rings cut more in one motion and provide greater comfort. Bent handles glide smoothly along flat surfaces and reduce strain on wrist. Precision ground, high-quality, stainless steel blades produce a sharp, clean, uniform cut. Cuts heavy textiles, construction paper, cardboard, plastics, and multiple layers of fabric. Stainless Steel trimmer. Length of cut is 4-3/4-Inch (12.1 cm). Overall length is 11-Inch (27.9 cm). Weight is 0.49 pounds (0.22 kg).

Specifications

Brand Name Klein Tools Sub Brand Heritage
Item Name Bent Trimmer Type Heavy Duty, Right-Handed, Straight Blade, Standard, Screw Adjustment
Overall Length 11 in Blade Material Stainless Steel
Handle Type Ambidextrous, Bent Handle Material Molded Plastic
Cutting Edge Length 4-3/4 in Weight 0.490 lb
UPC 092644763373

Packages

1 - UNIT - 1