Description
Ergonomic handle for maximum comfort. 2 inch blade for increased control when scoring and slitting cable jacket. Oversized ring for strength and easy storage. Notch on blade back for scraping or removing wire insulation.
Specifications
| Brand Name | Klein Tools | Sub Brand | Klein-Kurve® |
| Item Name | Skinning Knife | Blade Material | Steel |
| Overall Length | 8-3/4 in | Handle Color | Black |
| Blade Finish | Black | Blade Type | Hook |
| Handle Length | 6.75 in | Application | Use to Cuts Cable |
| UPC | 092644440434 |
Packages
| 1 - UNIT - 1 |