Abbotsford
KLN15151

KLEIN TOOLS 1515-1 Cable-Sheath Splitting Knife 4-1/2 in L Blade Tempered Cutlery Steel Straight

Price $52.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1515-1

Description

Heavy-duty knife for splitting cable sheaths. Rugged, forged tempered cutlery steel blade. Sharp chisel-shaped edge. Plastic-dipped handle for comfort.


Heavy-duty knife for splitting cable sheaths

Rugged, forged tempered cutlery steel blade

Sharp chisel-shaped edge

Plastic-dipped handle for comfort

Leather guard available, Cat. No. 5574L

Specifications

Brand Name Klein Tools Item Name Cable-Sheath Splitting Knife
Type Heavy Duty Blade Size 4-1/2 in L
Blade Material Tempered Cutlery Steel Overall Length 9 in
Blade Type Straight Handle Type Dipped
Handle Material Plastic Handle Length 4-1/2 in
Application For Splitting Cable Sheaths UPC 092644441103

Packages

1 - UNIT - 1