Abbotsford
KLN935DAGL

KLEIN TOOLS, INC 935DAGL Digital Level with Programmable Angles

Price $105.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:935DAGL
Documents Documents

Description

The Klein Tools 935DAGL is a digital level tool that detects and measures angles much more accurately than traditional spirit bubble levels. This inclinometer can measure ranges from 0 to 90-Degree or 0 to 180-Degree with a display that rotates when used in vertical or horizontal orientations. A target angle with audible alarm can be set, allowing the user even greater efficiency. The V-groove magnetic base can attach to a miter saw, table saw, conduit, pipe, and other round or ferromagnetic surfaces.


Digital level measures 0 to 90-Degree, 0 to 180-Degree, or dual axis bullseye ranges

Pre-programmed commonly used target pitches for efficiency and ease-of use: 1/8-Inch, 1/4-Inch, 3/8-Inch and 1/2-Inch per foot

Easily achieve target angle by setting an audible alarm LCD will change color as a visual indicator of reaching the set target angle

Use in bullseye orientation to accurately determine X- and Y-axis

Display auto-rotates when used in horizontal or vertical orientation

Strong magnetic base attaches to ferromagnetic surfaces

V-Groove edges enable optimal alignment on conduit and pipes for bending and alignment

Language selectable menu for English, Spanish, and French

Soft carrying case and 2 x AA batteries included

Specifications

Brand Name Klein Tools Item Name Digital Level
Type Digital Level Material ABS
Accuracy Vertical and Horizontal Orientation: +/-0.2°, Bullseye Orientation: +/-0.5° Length 4.57 in
Width 1.36 in Height 2.48 in
Power Source (2) AA Batteries Indicator Type Digital
Includes Soft Carrying Case, Instruction Manual, Batteries, Low Battery Indicator Application For Measuring Angles, use as a Digital Level
UPC 092644692383

Packages

1 - UNIT - 1