Abbotsford
MIL833

MILWAUKEE 83-3 Standard Line Level

Price $2.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:83-3

Description

This line level has lightweight construction which minimizes a sagging line. It has an unbendable hook which allows level to slide freely. A convenient pocket clip is included to help prevent tool loss. Use for landscaping, plumbing, masonry work, gutters, and sheet metal work.


Accurate up to .001 in. for reliability

Aluminum construction for durability

Designed for use in landscaping, plumbing, masonry, gutters and sheet metal work

Includes pocket clip to help prevent losing the tool

Lightweight construction helps minimize line sag

Open hooks resists bending to allow the level to slide freely

1 Year Limited Warranty

Specifications

Brand Name Empire Sub Brand Empire®
Number of Vials 1 Material Plastic
Length 0.94 in Width 2.5 in
Color Blue UPC 015812008335

Packages

1 - UNIT - 1