Abbotsford

MILWAUKEE 905 5 oz Steel Plumb Bob

Price $8.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:905

Description

The Empire 905 5 oz. Steel plumb bob features a plated finish to resist corrosion and ties easily to any string or line.


Steel plumb bob with plated finish to resist corrosion

Ties easily to any string or line

Great for lining up and transferring points

Great for determining the vertical line from the point of suspension to a point on the ground

Specifications

Brand Name Empire Sub Brand Empire®
Size 5 OZ Length 5.94 in
Material Steel Finish Silver
Color Silver UPC 015812009059

Packages

1 - UNIT - 1