Abbotsford

MILWAUKEE 908 8 oz Plumb Bob

Price $10.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:908

Description

This 8 oz steel plumb bob is made of solid brass and has a lacquered finish to resist corrosion. It ties easily to any string or line. Great for surveyors for lining up points or transferring them. Excavation and foundation contractors rely upon the plumb line, and constructing a chimney the plumb bob can indicate whether a flue is running true vertical or veering off plumb. An extra hardened steel tip is included.


1-year limited manufacture warranty

Accurately machined with a sharpened steel point

Built to be able to quickly attach to string or line

Built with durable plated steel to resist rust

Corrosion resistant point for longer life

Empire 908 8 oz. steel plumb bob is great for lining up and transferring points

Great for determining the vertical line from the point of suspension to a point on the ground

Includes: 8 oz. steel plumb bob

Specifications

Brand Name Empire Sub Brand Empire?®
Size 8 OZ Length 5.937 in
Material Steel Color Silver
UPC 015812009080

Packages

1 - UNIT - 1