Description
These hardened steel replacement tips will fit on any size of Empire Level brass plumb bobs.
Specifications
| Brand Name | Empire | Sub Brand | Empire® |
| Size | 0.05 LB | Length | 3.5 in |
| Material | Steel | Color | Black |
| UPC | 015812908321 |
Packages
| 1 - UNIT - 1 |
These hardened steel replacement tips will fit on any size of Empire Level brass plumb bobs.
| Brand Name | Empire | Sub Brand | Empire® |
| Size | 0.05 LB | Length | 3.5 in |
| Material | Steel | Color | Black |
| UPC | 015812908321 |
| 1 - UNIT - 1 |