Abbotsford

MILWAUKEE E255 6 in. True Blue® Combination Square

Price $14.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:E255

Description

The Empire® 6 in. True Blue® combination square (E255) has precision machined working surfaces and a head with rational dimensions for a quick check of common measurements. The square has the BLADE-LOCK™ self-aligning drawbolt allowing quick adjustments with a secure hold. The high-visibility e-Band™ vial allows easy level checks. The 6 in. etched stainless steel blade will not fade over time and has high-visibility markings. The Combo square also has Onboard storage for a hardened scriber.


6 in. steel blade with inch graduations

Hardened scriber for marking surfaces

High visibility chemical etched stainless steel blade

Lifetime Warranty

Machined square head for accuracy

Self-aligning draw bolt helps with quick measurement changes

Scriber

High visibility markings

Made in the USA with global materials

Limited Lifetime Warranty

Specifications

Brand Name Empire Sub Brand True Blue®
Graduations 1/32 IN Material Steel,Zinc
UPC 015812502550

Packages

1 - UNIT - 1