Abbotsford
MILE255IM

MILWAUKEE E255IM 6 in. / 150 mm True Blue® Combination Square

Price $14.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:E255IM

Description

The Empire® 6 in. / 150 mm True Blue® combination square (E255IM) has precision machined working surfaces and a head with rational dimensions for a quick check of common measurements. The square has the BLADE-LOCK™ self-aligning drawbolt allowing quick adjustments with a secure hold. The high-visibility e-Band™ vial allows easy level checks. The 6 in. / 150 mm etched stainless steel blade will not fade over time and has high-visibility markings. The Combo square also has Onboard storage for a hardened scriber.


BLADE-LOCK™ for fast adjustment and secure hold

Precision machined working surfaces

e-Band™ Vial

Rational head dimensions

Cast zinc head

Stainless steel blade

Scriber

High visibility markings

Made in the USA with global materials

Limited Lifetime Warranty

Specifications

Brand Name Empire Sub Brand True Blue®
Graduations 1/32 / 1 IN / MM Material Steel,Zinc
UPC 015812025509

Packages

1 - UNIT - 1