Abbotsford

MILWAUKEE E280 16 in. True Blue® Combination Square

Price $24.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:E280

Description

The Empire® 16 in. True Blue® combination square (E280) has precision machined working surfaces and a head with rational dimensions for a quick check of common measurements. The square has the BLADE-LOCK™ self-aligning drawbolt allowing quick adjustments with a secure hold. The DUAL-PITCH™ True Blue® vial allows for easy check for level, one-, and two-degree slope. The 16 in. etched stainless steel blade will not fade over time and has high-visibility markings. The Combo square also has Onboard storage for a hardened scriber.


Blade lock aligns blade for quick and accurate adjustment

Etched markings

Etched stainless-steel blade with inch graduations

Heavy duty machined head for guaranteed accuracy

High impact acrylic E-BAND™ mono vial offer superior durability

Includes a hardened scriber for marking surfaces

Limited Lifetime Warranty

Machined square head for enhanced accuracy

Made in the USA with global materials

Note: product may vary by store

Specifications

Brand Name Milwaukee Sub Brand Empire®
Graduations 1/32 in Material Aluminum
UPC 015812502802

Packages

1 - UNIT - 1