Abbotsford
MILE280M

MILWAUKEE E280M 400 mm True Blue® Combination Square

Price $23.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:E280M

Description

The Empire® 400 mm True Blue® combination square (E280M) has precision machined working surfaces and a head with rational dimensions for a quick check of common measurements. The square has the BLADE-LOCK™ self-aligning drawbolt allowing quick adjustments with a secure hold. The DUAL-PITCH™ True Blue® vial allows for easy check for level, one-, and two-degree slope. The 400 mm etched stainless steel blade will not fade over time and has high-visibility markings. The Combo square also has Onboard storage for a hardened scriber.


BLADE-LOCK™ for fast adjustment and secure hold

Precision machined working surfaces

DUAL-PITCH™ Vial for checking 1 and 2 degree slope

Rational head dimensions

Cast zinc head

Stainless steel blade

Scriber

High visibility markings

Made in the USA with global materials

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand True Blue®
Graduations 1 MM Material Steel,Zinc
UPC 015812280052

Packages

1 - UNIT - 1