Abbotsford

MILWAUKEE TC10 9 in. Torpedo Level/7 in. Rafter Square Combo

Price $36.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:TC10

Description

This Empire value pack includes a magnum fat boy 7 in. Aluminum rafter square and an Empire magnetic torpedo level. The aluminum rafter square is built from a solid extrusion that resists bending, breakage and corrosion. The Empire rafter square accurately measures distance and angles with stamped conversion tables with clear, easily visible markings. The rafter square has a thick, solid edge for safe use as a saw guide. The included Empire Level features e-Band™ vials that highlight the meniscus of the bubble to provide a clear reading at plumb, level and 45°. The magnetic level has high visibility vial surrounds for clear viewing and a magnetic edge frees users' hands when working with metal surfaces.


Rafter square (2990) accurately measures distances and angles

Rafter square (2990) has a thick edge for safety when used as a saw guide

Rafter square (2990) has stamped conversion tables

Rafter square (2990) has a solid aluminum extruded design resists bending and breakage

Rafter square (2990) resists rust and corrosion to extend tool life

Rafter square (2990) is easy to read

Torpedo level (em81.9) with e-Band™ vials - blue bands highlight the edge of the bubble and maximize visibility

Torpedo level (em81.9) has high contrast vial surrounds optimize visual clarity

Torpedo level (em81.9) has an aluminum reinforced frame

Torpedo level (em81.9) features a strong magnetic edge

Specifications

Brand Name Empire Material Aluminum,Plastic
UPC 015812023109

Packages

1 - UNIT - 1