Abbotsford
MILMLSQ812

MILWAUKEE MLSQ812 8" x 12" Framing Square

Price $26.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MLSQ812

Description

The MILWAUKEE® 8" x 12" Framing Square is stronger than steel and is the most versatile framing square. The square has a thicker aluminum frame that withstands harsh jobsite conditions. With 1/8" scribe notches from 1"-6", this square makes ripping lumber easier and more accurate. The square also has high visibility, laser laser-etched markings so it's easier to read. All Milwaukee® squares are backed by a limited lifetime warranty.


Stronger than steel. Most versatile.

Thicker Aluminum Frame

1/8" Scribe notches

High visibility laser etched markings

Durable aluminum body

Scribe holes for marking circle radius

Anodized aluminum prevents from rust and corrosion

Made in the USA

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Material Aluminum
Finish Red UPC 045242190560

Packages

1 - UNIT - 1 4 - UNIT - (4)