Abbotsford
MILSTSQ7L

MILWAUKEE STSQ7-L STILETTO® 7" Carpenter Square with Level

Price $129.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:STSQ7-L

Description

The STILETTO® 7” Carpenter Square with Level is designed with more layout notches to help build and level faster. Additional notches aid in laying out 2'x6' material, ripping boards, and marking rafter pitches. The BOMBER™ Cutout allows for repeatable stud measurements, while the bottom heel markings provide marking versatility. The 7” Carpenter Square with Level also features a replaceable 180° vial. This square is fully machined, with an anti-glare finish and the most durable coating.


BOMBER™ Cutout for Faster Layouts – Repeatable Stud Measurements for 1 ½, 3, 4 ½, and LVL

Most Durable Coating – Anti-Glare, Hard Coat Anodized Finish Extends Life of Laser Etched Markings

Fully Machined for Superior Accuracy

180° Vial Visibility

Bottom Heel Markings

Scribe Notches Every 1/8”

Highly Visible Laser Etched Markings

5 1/2” Notch for Laying out 2'x6' Material

Use BOMBER™ to Layout Longer Lines when Ripping Boards – ½”, ¾”, 1 ¾”

Notches at Most Common Rafter Pitches

Specifications

Brand Name Stiletto Material Aluminum
UPC 045242773091

Packages

1 - UNIT - 1