Abbotsford
KLN935DAF

KLEIN TOOLS 935DAF DIGITAL ANGLE FINDER

Price $54.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:935DAF

Description

Klein Tools' Digital Angle Finder provides precision measurements for inside and outside angles, lengths, and calculates miter saw angles. It offers best in class accuracy of +/-0.2-Degree for quickly finding any angle and calculating the miter saw blade angle to ensure miter joints are cut to a perfect fit. The compact design with a single AAA battery and premium reverse contrast display allows for easy tool box storage and can be carried around in pockets.


3-in-1 Digital Angle Finder provides precision measurements for inside and outside angles, lengths, and calculates simple miter cut angles

Efficient digital miter saw protractor function calculates the needed saw blade angle to cut miter joints with a perfect fit every time

Machined ruler edges measure inside and outside angles with an accuracy of +/- 0.2-Degree

Bright white LED display provides easy visibility in all lighting conditions

Durable, rust resistant metallic ruler with deeply etched markings for long lasting clear readings

Powered by a single AAA battery for an extended working life time

Compact design that is easy to store and carry around in pockets

Wide locking knob is easy to twist and firmly locks the rulers in place

Specifications

Brand Name Klein Tools Type Digital Angle Finder
Material ABS,Stainless Steel Application Angle Finding, Length Measurements, Miter Protractor
UPC 092644860010

Packages

1 - UNIT - 1