Klein Tools 4-1/2-Inch Trim Square features double laser-etched markings with orange anodized finish for superior visibility. High quality aluminum construction offers lightweight durability and corrosion resistance. Preset angle guide measures zero to 90-Degree angles with scribe notches at 1/8-Inch increments for precise markings. Dual reference base with 1/4 and 3/8-Inch points provides quick alignment for carpentry and woodworking.
4-1/2-Inch trim square features double laser-etched markings with an orange anodized finish to provide superior legibility and high visibility on jobsites
High quality aluminum construction offers lightweight durability, resists corrosion, and is built to withstand long-term use
Preset angle guide measures between zero and 90-Degree angles for precision in construction and detailed woodworking tasks
Scribe notches at 1/8-Inch increments enable precise consistent markings, ideal for cutting, spacing, or aligning materials with uniformity and efficiency
Dual reference base with 1/4 and 3/8-Inch points for commonly used dimensions