Description
Strong, 6 ft long hardwood rules with clear abrasion-resistant coating. Black markings on yellow with red stud centre markings every 16 inches. Measurements are marked on both sides and both edges, graduated to 1/16th inch. Riveted lock joints are designed for long wear and maintained accuracy. Engraved graduations on both sides.
Specifications
| Brand Name | Klein Tools | Item Name | Folding Ruler |
| Type | Extending, Outside | Measuring System | SAE |
| Length | 6 ft | Width | 3/4 in |
| Material | Wood | Graduations | 1/16 in |
| Markings | Black Markings on Yellow with Red Stud Center | Locking Type | Riveted |
| Standards | California Proposition 65 Warning | Application | Designed for Long Wear and Maintained Accuracy |
| UPC | 092644863103 |
Packages
| 1 - UNIT - 1 |