Abbotsford
KLN946150

KLEIN TOOLS 946-150 Tape Measure 150 ft L 1/8 in

Price $166.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:946-150

Description

Woven fibreglass tape with moisture-proof coating of polyvinyl chloride assures durability and protects against oil or chemicals. Can be immersed in water without adverse effects. Black figures on a yellow background are easy to read. All metal parts are nickel-plated for protection against rust. End-hooks are permanently attached to a reinforced strip. Case and reel are ruggedly built, yet lightweight and comfortable to use. Tape line is graduated in feet and inches to 8ths. Graduations and numbers are black foot markings are red. Contained in an open reel and is easy to handle and rewind. Line will not collect dirt or bring debris into the case.


Black figures on a yellow background are easy to read

All metal parts are nickel-plated for protection against rust

End-hooks are permanently attached to a reinforced strip

Case and reel are ruggedly built, yet lightweight and comfortable to use

Tape line is graduated in feet and inches to 8ths

Graduations and numbers are black foot markings are red

Contained in an open reel and is easy to handle and rewind

Line will not collect dirt or bring debris into the case

Specifications

Brand Name Klein Tools Item Name Tape Measure
Type Woven Length 150 ft
Width 2 in Graduations 1/8 in
Markings Black/Red Case Type Rugged, Open
Application Woven fiberglass tape measure with open reel case UPC 092644860546

Packages

1 - UNIT - 1