Abbotsford
KLN94100RT

KLEIN TOOLS 94100RT 100-Foot Open Reel Tape Measure with Single Hook and Carabiner

Price $48.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:94100RT

Description

Klein Tools 94100RT 100-Foot Open Reel Tape Measure features a PVC-coated fiberglass tape that provides superior durability and significantly reduces stretch. This professional-grade tape measure features a dual attachment system with both the carabiner and hook sharing the same zero point. The efficient 3:1 planetary gear system operates smoothly while enabling faster blade retraction to save time on the job.


PVC-coated fiberglass tape construction significantly reduces stretching, maintaining accuracy even under tension

Dual attachment system features both a carabiner and hook with identical zero points, eliminating measurement inconsistencies

Efficient 3:1 planetary gear system provides exceptionally smooth operation while enabling up to three times faster blade retraction

Integrated metal stake stores conveniently in the handle, ensuring it's always available when needed for solo measuring tasks

Doubled-sided tape design maximizes functionality with standard SAE measurements on one side and specialized engineer's scale on the reverse

High-contrast markings ensure excellent visibility in various lighting conditions

Precision-engineered components deliver the consistent accuracy that professionals depend on for critical measurements

Specifications

Type Open Reel Tape Measure Application Linear Measurement
UPC 092644861314

Packages

1 - UNIT - 1