Abbotsford

MILWAUKEE 4010 1 m Aluminum Rule

Price $13.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:4010

Description

This 1 m aluminum straight edge has an easy reading meter scale graduation. It has a 2 in. wide heavy duty aluminum frame which makes this tool more durable. Great for measuring surfaces up to 1 m long.


Straight edge has easy reading meter scale graduations

Straight edge is made out of heavy duty aluminum

The frame is 2 in. wide

The frame is 1/8 in. thick

Specifications

Brand Name Empire Sub Brand Empire?®
Length 39.37 in Width 2.0 in
Material Aluminum Graduations 1 MM
Thickness 0.13 IN UPC 015812040106

Packages

1 - UNIT - 1