Abbotsford
KLNCHLK50S

KLEIN TOOLS CHLK50S 50 ft Smooth Retractable Chalk Reel

Price $14.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CHLK50S

Description

Klein Tools Cat. No. CHLK50S 50-Foot Chalk Reel features an advanced 4:1 gear ratio which significantly reduces downtime between marking tasks. The chalk level window allows users to monitor chalk levels without opening the tool, while the twist-lock top prevents chalk from spilling. The quick-release spool clutch button enables rapid line extension and the nested hook design keeps the hook flush against the reel body to prevent tangling during transport.


Chalk Reel's 4:1 gear ratio retracts line four times faster than standard chalk reels, significantly improving productivity

Precisely engineered spool ensures consistent chalk distribution along the full 50-Foot line length

Specifications

Brand Name Klein Tools Type Manually Retracting
Application Create Chalk Lines On Jobsites UPC 092644861345

Packages

1 - UNIT - 1