Description
Klein Tools Cat. No. CHLK150 150-Foot Heavy-Duty Chalk Reel features an advanced 4:1 gear ratio which significantly reduces downtime between marking tasks. The chalk level window allows users to monitor chalk levels without opening the tool, while the rubber stopper prevents chalk from spilling. The nested design keeps the ring flush against the reel body to prevent tangling during transport.
Specifications
| Brand Name | Klein Tools | Type | Manually Retracting |
| Line Length | 150 ft (45 m) | Line Material | Nylon |
| Door Type | Rubber Stopper | Hook Type | Ring |
| Gear Ratio | 4:1 | Case Material | High Impact ABS Case with Rubber Grips |
| Case Color | Black/Orange | Dimensions | 10.67 in (L) x 6.18 in (W) x 3.6 in (H) |
| Includes | Chalk Line | Application | Create Chalk Lines on Jobsites |
| UPC | 092644861369 |
Packages
| 1 - UNIT - 1 |