Abbotsford
MIL48223910

MILWAUKEE 48-22-3910 100ft Extra Bold Large Capacity Chalk Reel

Price $45.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3910

Description

Our new 100’ extra bold large capacity chalk reel provides you with the most durable and best performing large capacity chalk line reel. The planetary gear system provides you with the longest gear life in chalk reels. For added productivity, our chalk line tool features a fast retraction ratio of 4:1 allowing you to quickly mark multiple lines. The chalk string marks with an extra bold line giving you maximum visibility. A 18 oz capacity allows you to mark more lines between refills while an extra-large quick turn opening makes those refills easy.


100ft Line

18 oz Chalk Capacity

4X Faster Gear Retraction

Extra Bold Line

Extra Large Quick Turn Opening

Line Lock

Metal Handle

Planetary Gear System

Stable Refill Base

Specifications

Brand Name Milwaukee Tool Sub Brand INKZALL
Gear Ratio 12/31/1899 4:01:00 AM Case Material Plastic, Metal Handle
UPC 045242005352

Packages

1 - UNIT - 1