Abbotsford
RAC52484

RACK-A-TIERS 52484 Mark My Wire - Wire Marking System, Black/Blue/Red/White Kit

Price $24.11 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:52484

Description

A high-density, quick-drying wire marker that makes permanently re-coloring wires simple and fast. With just one pass you can completely and evenly coat wires sized #14 to #10 using the hole. For wires larger than #10 you can use the notched tip. Whether you are reidentifying white wires on NM cables or travelers on 3-way lighting circuits, this marker is the perfect option for changing the color of your wires.

Specifications

Brand Name Rack-A-Tiers Item Name Wire Marking Felt Pen Kit
Ink Color Black/Blue/Red/White Tip Size 3/8 in
Length 6 in UPC 625912514874

Packages

1 - UNIT - 1