Abbotsford
KLN86501

KLEIN TOOLS 86501 SKRIBES™ MECHANICAL MARKING TOOL

Price $19.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:86501

Description

Klein's Skribes™ Mechanical Marking Tool is made with durable lead that creates clear, long-lasting lines for markings and labeling on jobsite materials. Built-in pencil sharpener and wide sleeve to handle even with gloves on. The anti-roll triangular shape and integrated hard hat clip keeps the writing utensil accessible and within reach on the job.


Klein's Skribes™ Mechanical Marking Tool features durable lead for long-lasting use

Create high-visibility, long-lasting marks with the Skribes™ Mechanical Marking Tool, featuring 4 durable 2.8 mm thick graphite leads

Integrated sharpener has an easy to use design allowing you to keep your marking tool sharp for detailed markings

Delivers unmatched performance on most rough jobsite surfaces including OSB, wood, drywall, metal studs, concrete, steel and more

Marking Tool holster features a reinforced clip design with teeth for secure attachment to belts, pockets, and tool aprons for quick access and convenient storage on the job

Metal extended needle nose to assist with marking in deep holes and other hard to reach spaces

Specifications

Brand Name Klein Tools Sub Brand Skribes™
Item Name Marking Tool with Replacement Lead Type Mechanical
Barrel Color Black Barrel Material ABS
Overall Length 6.3 in Tip Size 2.8 mm
Barrel Type Triangular Lead Material Graphite
Application For Writing Instrument UPC 092644865015

Packages

1 - UNIT - 1