Description
Use Touch-Up Paint Pen to repair the finish of enclosures and panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Touch-Up Paint Pen | Type | Corrosion Inhibitors |
| Ink Color | ANSI 61 Gray | Odor/Scent | Solvent |
| Composition | 40 - 51% Xylene, 8 - 10% Ethylbenzene, 1 - 3% N-Butyl Acetate, 0.1 - 1% Carbon Black | Form | Liquid |
| Length | 5.70 in | Flash Point | 27 °C |
| Specific Gravity | 1.05 at 15 °C | Standards | RoHS Compliant |
| Application | For Repair the Finish of Enclosures and Panels | UPC | 783510214395 |
Packages
| 1 - UNIT - 1 |