Abbotsford
KLN63045MM

KLEIN TOOLS 630-4.5MM Cushion-Grip Hollow-Shank Nutdriver 4.5 mm Hex

Price $14.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-4.5MM

Description

Standard length for most applications. Fits over long bolts and studs. Full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME/ANSI specifications. Handle end is also colour coded for easy identification. Cushion-grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.


Standard length for most applications, fits over long bolts and studs

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Socket Size 4.5 mm
Socket Type Hex Shank Size 3 in
Overall Length 6-3/4 in Color Yellow
Shank Finish Chrome Handle Type Cushion Grip
Handle Length 3-3/4 in Standards Meets or Exceeds Applicable ASME/ANSI Specifications
Application For Stacked Circuit Boards or Other Long Bolt or Stud Applications UPC 092644651632

Packages

1 - UNIT - 1