Abbotsford
KLN64614M

KLEIN TOOLS 646-1/4M Cushion-Grip Hollow Shaft Nutdriver 1/4 in Handgrip, Magnetic

Price $19.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:646-1/4M

Description

Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts. Hollow shaft facilitates work on bolt applications. Cushion-grip handle allows for greater torque and comfort. Handle end is colour-coded for easy identification. Internal flanges provide solid, twist-resistant shank anchor.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip, Magnetic
Socket Size 1/4 in Shank Size 6 in
Overall Length 9-3/4 in Application For Hexagonal Bolts
UPC 092644651397

Packages

1 - UNIT - 1