Abbotsford
KLN70211

KLEIN TOOLS 70211 Driver nut plastic handle black 11mmx7"

Price $15.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70211

Description

Standard length works for most applications. Fits over long bolts and studs. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.

Specifications

Brand Name Klein Tools Type Plastic-Handle Metric Nut Drivers - 3'' Shafts
Overall Length 7 in UPC 092644326998

Packages

1 - UNIT - 1