Abbotsford
KLNPND125

KLEIN TOOLS PND125 Hollow Shaft Nutdriver 1/2 in Handgrip, Magnetic

Price $35.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:PND125

Description

1/2 Power Nut Driver. Hollow shaft magnetic nut driver for long bolts, studs or threaded rod. Fits in Klein Switch Drive handle or any power tool. Impact rated for the most aggressive power tools. 1/4 hex quick connect with wrench assist. Made in the USA.


Hollow shaft magnetic nut driver for long bolts, studs or threaded rod

Impact rated for the most aggressive power tools

1/4 hex quick connect with wrench assist

Specifications

Brand Name Klein Tools Item Name Hollow Shaft Nutdriver
Type Handgrip, Magnetic Socket Size 1/2 in
Shank Size 127 mm Overall Length 5 in
Application For Long Bolts, Studs or Threaded Rod UPC 092644327575

Packages

1 - UNIT - 1