Description
Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Reaches into deep recesses. Fits over extra-long bolts and studs.
Specifications
| Brand Name | Klein Tools | Item Name | Hollow-Shank Nutdriver |
| Type | Plastic-Handle Nut Drivers - 6'' Shafts | Socket Size | 7/16 in |
| Shank Size | 6 in L | Overall Length | 7 in |
| Color | Brown | Shank Material | Steel |
| Shank Finish | Chrome Plated | Handle Type | Smooth Comfordome |
| Handle Material | Plastic | Standards | ASME/ANSI Approved |
| Application | For Stacked Circuit Boards or Other Long Bolt Applications | UPC | 092644326431 |
Packages
| 1 - UNIT - 1 |