Abbotsford

KLEIN TOOLS S166 Hollow-Shank Nutdriver 1/2 in Plastic-Handle Nut Drivers - 6'' Shafts

Price $19.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:S166

Description

1/2'' Individual Nut Driver - 6''-Shank. Reaches into deep recesses. Fits over long bolts and studs. Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications.

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nutdriver
Type Plastic-Handle Nut Drivers - 6'' Shafts Socket Size 1/2 in
Shank Size 6 in L Overall Length 10 in
Color Red Shank Finish Chrome Plated
Handle Type Smooth Comfordome Handle Material Plastic
Standards ASME/ANSI Approved UPC 092644326479

Packages

1 - UNIT - 1