Abbotsford

KLEIN TOOLS S10 Hollow-Shank Nutdriver 5/16 in Handgrip

Price $13.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:S10

Description

Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Standard length works for most applications. Fits over long bolts and studs.


Nut Driver's standard length works for most applications

Smooth Comfordome handles fit the palm of the hand comfortably and are color-coded for easy identification

Hollow shafts facilitate work on stacked circuit boards or other long bolt applications

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nutdriver
Type Handgrip Socket Size 5/16 in
Shank Size 3 in L Overall Length 6-5/8 in
Color Amber Shank Material Steel
Shank Finish Chrome Plated Handle Type Comfort-Dome
Handle Material Plastic Standards ASME/ANSI Approved
Application Work on Stacked Circuit Boards or Other Long Bolt Applications UPC 092644326257

Packages

1 - UNIT - 1