Abbotsford

KLEIN TOOLS S11 Hollow-Shank Nut Driver 11/32 in Plastic-Handle Hollow-Shaft Nut Drivers - 3'' & 4'' Shafts

Price $13.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:S11

Description

Standard length works for most applications. Fits over long bolts and studs. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.


Fits over long bolts and studs

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nut Driver
Type Plastic-Handle Hollow-Shaft Nut Drivers - 3'' & 4'' Shafts Socket Size 11/32 in
Shank Size 3 in Overall Length 6-5/8 in
Color Green Shank Material Steel
Shank Finish Chrome Plated Handle Type Smooth Comfordome
Handle Material Plastic Standards ASME/ANSI Approved
Application Long Bolts and Studs UPC 092644326332

Packages

1 - UNIT - 1