Description
Standard length works for most applications. Fits over long bolts and studs. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.
Specifications
| Brand Name | Klein Tools | Item Name | Nutdriver |
| Type | Hollow Shaft | Socket Size | 5/8 in |
| Socket Type | Hollow | Overall Length | 8.5 in |
| Color | Red | Handle Type | Smooth |
| Standards | California Proposition 65 Warning | UPC | 092644326509 |
Packages
| 1 - UNIT - 1 |