Description
Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Standard length works for most applications. Fits over long bolts and studs.
Specifications
| Brand Name | Klein Tools | Item Name | Hollow-Shank Nut Driver |
| Socket Size | 3/16 in | Shank Size | 3 in |
| Overall Length | 6-5/8 in | Handle Type | Smooth Comfordome |
| Application | Long Bolts and Studs | UPC | 092644326523 |
Packages
| 1 - UNIT - 1 |