Description
Standard length works for most applications. Fits over long bolts and studs. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.
Specifications
| Brand Name | Klein Tools | Item Name | Hollow-Shank Nutdriver |
| Type | Plastic-Handle Hollow-Shaft Nut Drivers - 3'' & 4'' Shafts | Socket Size | 9/32 in |
| Shank Size | 3 in L | Overall Length | 6-5/8 in |
| Color | Orange | Shank Finish | Chrome Plated |
| Handle Type | Smooth Comfordome | Handle Material | Plastic |
| Standards | ASME/ANSI Approved | UPC | 092644326677 |
Packages
| 1 - UNIT - 1 |