Description
This 9/16-Inch impact-rated nut driver is built for maximum reach and efficiency. With a hollow shaft design, it accommodates up to 8.5-Inch of threaded rod, making it ideal for all-thread applications. The magnetic nut driver head includes a built-in ring magnet that securely holds nuts and bolts in place, while its low-profile construction allows easy access in tight or hard-to-reach spaces. Perfect for heavy-duty fastening jobs, this nut driver delivers strength, precision, and reliability.
Specifications
| Type | Hollow Nut Setter | Overall Length | 11.2 in |
| Application | Fastening,Impact Driving | UPC | 092644332029 |
Packages
| 1 - UNIT - 1 |