Abbotsford
KLN32940

KLEIN TOOLS 32940 MAGNETIC HOLLOW NUT DRIVERS, 6 PC

Price $64.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32940

Description

Klein Tools' Magnetic Hollow Color-Coded Power Nut Drivers are designed with the professional in mind. Powerful, Rare-Earth magnets increase with each hex size to securely hold fasteners. Each power nut driver is 5-Inch long for reach into recessed areas with a 3-3/4-Inch hollow depth for working on threaded rod. Made of high-grade impact steel and is color coded for easy identification.


Six hex sizes include 1/4, 5/16, 3/8, 7/16, 1/2, 9/16-Inch with 5-Inch reach to provide extended access

Magnet size increases with each hex size to hold screws and nuts

5-Inch sturdy shaft for extended reach and access and 3-3/4 hollow core facilities work on threaded rod

Impact-rated for the most demanding driving tasks and durable finish for corrosion protection

Specifications

Type Hollow Nut Driver Set Application Fastening,Nut Driving
UPC 092644329401

Packages

1 - UNIT - 1