Abbotsford
KLN61814M

KLEIN TOOLS 618-1/4M Driver nut hollow shank 1/4" magnetic-tip 21-3/4"

Price $42.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:618-1/4M

Description

Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Cushion-grip handle allows for greater torque and comfort. Handle end is colour coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.


Chrome-plated shaft helps prevent corrosion

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Nutdriver Type Hollow-Shaft, Magnetic Tip
Socket Size 1/4 in Socket Type Hollow
Shank Size 18 in Overall Length 21-3/4 in
Color Red Handle Type Cushion Grip
Handle Material Rubber Standards California Proposition 65 Warning
Application Stacked Circuit Boards Or Other Long Bolt Applications UPC 092644651410

Packages

1 - UNIT - 1