Description
Powerful nut-holding magnet built into shank. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.
Specifications
| Brand Name | Klein Tools | Item Name | Magnetic Nut Driver |
| Type | Solid Shaft | Socket Size | 3/8 in |
| Socket Type | Hex | Overall Length | 9-5/8 in |
| Material | Plastic | Finish | Chrome-Plated |
| Standards | California Proposition 65 Warning | UPC | 092644326172 |
Packages
| 1 - UNIT - 1 |