RACK-A-TIERS 1/4 inch - 5/16 inch Hex Driver Bit
Description
Instantly change between 1/4in and 5/16in hex sizes with this magnetic, one of a kind, dual-sided hex driver. The tested torque of either side of the bit is equal to that of a standard one-piece driver bit.
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | C-Rhex™ |
| Item Name | Driver Bit | Type | Dual-Sided, Magnetic, Reversible Socket |
| Specifications | Malco C-Rhex Dble-End Magnetic 2" Hex Driver 1/4" & 5/16" -Rd/Yw | Material | Steel |
| Finish | Blued | Color | Red/Yellow |
| Drive Size | 1/4 - 5/16 in | Shank Type | Hex |
| Dimensions | 2 in | UPC | 625912043022 |
Packages
| 1 - UNIT - 1 |