Description
Unique, patented tip slides back and forth from 1/4-Inch and 5/16-Inch hex sizes. A simple twist of the thumb nut locks in the tip setting. Magnet in hex keeps screw in place regardless of which driver is selected. Classic Cushion-Grip™ handle for added torque and comfort.
Specifications
| Brand Name | Klein Tools | Item Name | Nutdriver |
| Type | 2-in-1, Slide Drive, Magnetic | Socket Size | 1/4 - 5/16 in |
| Socket Type | Hex | Shank Size | 6 in L |
| Overall Length | 10-1/4 in | Handle Type | Cushion Grip |
| Handle Length | 4-5/16 in | Application | For HVAC Applications |
| UPC | 092644651298 |
Packages
| 1 - UNIT - 1 |