Abbotsford
KLNVDV200010

KLEIN TOOLS VDV200-010 Ratcheting Crimper Frame Black Oxide

Price $75.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV200-010

Description

Professional CATV, electrical, home theatre, satellite and security system ratcheting crimper frame with optional dies is perfect for fast, reliable connector installations. Full-cycle ratchet action assures a complete, precise crimp every cycle. Preset tension for optimum performance. Ratchet mechanism is designed to prevent the release of the connector prior to full compression. Safety crimp release helps eliminate rejected terminations due to incorrect positioning. Steel body with black-oxide finish for corrosion. Yellow and black grips enhance comfort, visibility and allow quick identification. Thumb-screws secure die-sets for quick, easy changes.


Ratchet mechanism is designed to prevent the release of the connector prior to full compression

Safety crimp release helps eliminate rejected terminations due to incorrect positioning

Steel body with black-oxide finish for corrosion resistance and durability

Yellow and black grips enhance comfort, visibility, and allow quick identification

Thumb-screws secure die-sets for quick, easy changes

Optional replacement thumb and Phillips screw set (VDV999-033) also available

VDV211-038 (RG 58/59/62)VDV205-039 (Pin Terminal Insulated or Non-Insulated Ferrule AW12-22) VDV201-040 (RG58/59/62/174 Fiber Optic) VDV211-041 (RG58/59/62/6) VDV201-042 (RG174/179/Belden 8218 and Fiber Optic) VDV211-043 (RG8/11/174/179/213)

VDV205-044 (Non-Insulated Terminal AWG8-18)

Optional, quick interchangeable die sets available

Optional die sets available: VDV212-034 (CATV F-Connector RG59/6) VDV205-035 (Insulated Terminal AWG10-22) VDV205-036 (Non-Insulated Terminal or Open Barrel Terminal AWG10-20) VDV211-037 (RG6/58/59/62)

Specifications

Brand Name Klein Tools Item Name Ratcheting Crimper Frame
Type Manual Jaw Material Steel
Finish Black Oxide Handle Type Comfort Grip
Overall Length 8-3/4 in Color Yellow/Black
Application For Professional CATV, Electrical, Home Theater, Satellite and Security System Ratcheting UPC 092644580215

Packages

1 - UNIT - 1