Description
Cleanly strips 16 AWG (1.0 mm) wire. Tapered nose for easy working in confined areas.
Specifications
| Brand Name | Klein Tools | Item Name | Diagonal Cutting Plier with Stripping Hole |
| Type | Diagonal Cutting Pliers | Jaw Type | Standard |
| Handle Length | 3.81 in | Overall Length | 6-1/8 in |
| Color | Red | Application | 16 AWG |
| UPC | 092644720543 |
Packages
| 1 - UNIT - 1 |